text.skipToContent text.skipToNavigation

Gedore 19 16 Socket 16mm Bi-Hex 15mm Depth 1/2" Drive Vanadium Steel Chrome Plated 39.5mm


Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, * not standardised

Article number
Surface protection Chromium-plated
Wrench width (mm) 16
Length (m) 39
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 16
Length (m) 39
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 15
For impact screwdriver No
VDE tested No
Weight per piece (g) 75
Commodity code
Model 19 16
Type Socket

Description

Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, * not standardised

Article numbers

Article number G2230.160.001
EAN 4010886613092
UBB 240122035274
UNSPSC 27111704
Manufacturer article nr  6130960

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.