text.skipToContent text.skipToNavigation

Gedore 19 11 VDE Socket 11mm Hex 1/2" Drive Vanadium Steel 54mm


With square drive according to DIN 3120 - C 12.5, ISO 1174, GEDORE vanadium steel 31CrV3, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, 16 - 18 mm insulation overhang, Sizes 27, 30 and 32: diameter d1 is not standardised, The diameter d1 for the dimensions 27, 30 and 32 is not standardized

Article number
Surface protection Chromium-plated
Wrench width (mm) 11
Length (m) 54
Isolation protection 1000 V Yes
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 11
Length (m) 54
Isolation protection 1000 V Yes
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver No
VDE tested Yes
Brand Gedore
Weight per piece (g) 65
Commodity code
Model 19 11
Type VDE Socket

Description

With square drive according to DIN 3120 - C 12.5, ISO 1174, GEDORE vanadium steel 31CrV3, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, 16 - 18 mm insulation overhang, Sizes 27, 30 and 32: diameter d1 is not standardised, The diameter d1 for the dimensions 27, 30 and 32 is not standardized

Article numbers

Article number G3105.110.001
EAN 4010886612279
UBB 203120580741
UNSPSC 27111704
Manufacturer article nr  6122780

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.