text.skipToContent text.skipToNavigation

Gedore 25 V Offset Socket Wrench 10mm Square 32mm Blade Length Right-Angled Grip 160mm


With dome for pointed screw heads, GEDORE vanadium steel 31CrV3, chrome-plated, With dome for pointed screw heads

Article number
Flexible No
Wrench width (mm) 10
Total length (mm) 160
Isolation protection 1000 V No
Blade length (mm) 32
Packed per 1

Specifications

Flexible No
Wrench width (mm) 10
Total length (mm) 160
Isolation protection 1000 V No
Blade length (mm) 32
Shape of blade Hexagon
Magnetic No
Suitable for hexagonal bolts No
Head width (mm) 15
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 9.6
With anti-roll protection Yes
VDE tested No
Brand Gedore
Weight per piece (g) 120
Commodity code
Type Offset Socket Wrench

Description

With dome for pointed screw heads, GEDORE vanadium steel 31CrV3, chrome-plated, With dome for pointed screw heads

Article numbers

Article number G2450.100.001
EAN 4010886618820
UBB 203232939181
UNSPSC 27111725
Manufacturer article nr  6188290

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.