text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 7612-01 Square Insert for 3/8" Drive Torque Tool CrV Steel 20mm


Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity, With locking pin, Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

Article number G3437.767.980
Wrench width (mm)
Design Square fitting
Connection size 9x12 mm
Accessories Yes
Part No
Packed per 1

Specifications

Wrench width (mm) 10
Design Square fitting
Connection size 9x12 mm
Accessories Yes
Part No
Rectangular mounting Yes
Brand Gedore
Weight per piece (g) 70
Commodity code
Model 7612-01
Type Square Insert

Description

Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity, With locking pin, Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

Article numbers

Article number G3437.767.980
EAN 4002805762011
UBB 203122547078
UNSPSC 27111715
Manufacturer article nr  7679800
Do not close this page. This message will disappear, when the page is fully loaded.