text.skipToContent text.skipToNavigation

Gedore 7112 Open End Wrench 15mm 9 x 12mm Connection CrV Steel Matt-Chrome Plated

Article number 1W893268
Wrench width (mm)
Design Open End Fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Gedore

Specifications

Wrench width (mm) 15
Design Open End Fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Gedore
Commodity code 82079099
Type Open End Wrench

Description

Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Matt chrome-plated, With locking pin

Article numbers

Article number 1W893268
EAN 4002805712153
UBB 500642800634
UNSPSC 27111715
Manufacturer article nr  7689440
Do not close this page. This message will disappear, when the page is fully loaded.