text.skipToContent text.skipToNavigation

Gedore 152 14 Pipe Wrench for 90mm OD 360mm


Forged components, Induction-rehardened serrated faces, Quick and easy setting with screw adjuster - single-hand adjustment, Gripping faces selfinhibiting, GEDORE blue powder-coated, Length 14" (360 mm)

Article number G2575.000.360
Weight 1656
Adequado para o diâmetro máximo do tubo Outro
Length (m) 360
Domeniul de calibrare (mm) ['0.000', '90.000']
Handle cover Lacquered
Packed per 1

Specifications

Weight 1656
Adequado para o diâmetro máximo do tubo Outro
Length (m) 360
Domeniul de calibrare (mm) ['0.000', '90.000']
Handle cover Lacquered
Marca Gedore
Peso por peça (g) 1600
Código pautal 8204120000
Model 152 14
Type Pipe Wrench

Description

Forged components, Induction-rehardened serrated faces, Quick and easy setting with screw adjuster - single-hand adjustment, Gripping faces selfinhibiting, GEDORE blue powder-coated, Length 14" (360 mm)

Article numbers

Article number G2575.000.360
EAN 4010886641965
UBB 203102183084
UNSPSC 27111708
Manufacturer article nr  6419600
Do not close this page. This message will disappear, when the page is fully loaded.