text.skipToContent text.skipToNavigation

Gedore 8156 Crimp Wrench for Non-Insulated Connector 24-10AWG 220mm Length


For non-insulated contacts with open crimping sleeve, such as flat plugs F2.8, F4.8, F6.3 and F9.5, Easy to handle, Releasable positive locking, Kind-to-hands formed handles, GEDORE special steel, gun-metal finish, Application range: 1: 0.25-0.5 mm² / 24-20 AWG 2: 0.5-1.0 mm² / 20-18 AWG 3: 4.0-6.0 mm² / 12-10 AWG 4: 1.5-2.5 mm² / 16-14 AWG

Article number 6E758230
Suitable for Various applications
Length 220
With locking device (for mechanical tools) Yes
Cross section (mm²) ['0.250', '6.000']
AWG-range ['10.000', '24.000']
Packed per 1

Specifications

Suitable for Various applications
Length 220
With locking device (for mechanical tools) Yes
Cross section (mm²) ['0.250', '6.000']
AWG-range ['10.000', '24.000']
Inserts exchangeable No
Model 8156

Description

For non-insulated contacts with open crimping sleeve, such as flat plugs F2.8, F4.8, F6.3 and F9.5, Easy to handle, Releasable positive locking, Kind-to-hands formed handles, GEDORE special steel, gun-metal finish, Application range: 1: 0.25-0.5 mm² / 24-20 AWG 2: 0.5-1.0 mm² / 20-18 AWG 3: 4.0-6.0 mm² / 12-10 AWG 4: 1.5-2.5 mm² / 16-14 AWG

Article numbers

Article number 6E758230
EAN 4010886939208
UBB 500632598941
UNSPSC 27112147
Manufacturer article nr  2836831
Do not close this page. This message will disappear, when the page is fully loaded.