text.skipToContent text.skipToNavigation

Fischer g 8/1 a4 threaded rod

Article number 77645FIS
Diameter
Length
Surface protection Untreated
Length (mm) 1000
Thread type Metric

Specifications

Diameter M8
Length 1000 mm
Surface protection Untreated
Length (mm) 1000
Thread type Metric
Thread size (metric) 8
Left-handed thread No
Brand Fischer
Info
  • Ccr, N = Characteristic Edge distance (tensile).
  • Cmin. = Minimum edge distance (tensile).
  • df = Hole diameter in fixture.
  • do = Hole diameter in substrate.
  • hef = Effective embedment depth.
  • hmin = Minimum substrate thickness.
  • ho = Minimum hole depth.
  • Scr, N = Characteristic spacing.
  • Concrete C20/25 recommended load for non-cracked concrete.
  • The allowable load is only valid for AcryMaxx Chemical Mortar in combination with Anchor studs, steel grade 5.8.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer threaded rod G A4 is a connection element between the fixing point in the load-bearing element and the fastening element on the suspended or elevated element. For example, pipes or ventilation ducts are fixed to it. The threaded rod is made of high-quality steel.

Article numbers

Article number 77645FIS
EAN 4006209776452
UBB 500616844162
UNSPSC 31161601
Manufacturer article nr  77645
Do not close this page. This message will disappear, when the page is fully loaded.