text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 17mm 50mm

Article number 6T030483
Nominal size (mm) 17
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Commodity code 82077090
Type Annular Cutter Bit

Specifications

Nominal size (mm) 17
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Commodity code 82077090
Type Annular Cutter Bit

Article numbers

Article number 6T030483
EAN 4002395315383
UBB 500513696715
UNSPSC 27112700
Manufacturer article nr  4932343292
Do not close this page. This message will disappear, when the page is fully loaded.