text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 15mm 50mm

Article number 8K356888
Nominal size (mm) 15
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Commodity code
Type Annular Cutter Bit

Specifications

Nominal size (mm) 15
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Commodity code
Type Annular Cutter Bit

Article numbers

Article number 8K356888
EAN 4002395315369
UBB 500513696301
UNSPSC 27112700
Manufacturer article nr  4932343290
Do not close this page. This message will disappear, when the page is fully loaded.