text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Flat countersunk nib bolt with hexagon nut DIN 604/555 Steel Plain 4.6 M24X60

Specifications

Diameter M24
Length 60 mm
Brand Fabory
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.): 125mmL≤200mm 60
b (min.): L200mm 73
b (min.): L≤125mm 54
d-D M24
dk (max.) 38.8
g (max.) 6.6
k 13
L (mm) 60
m 19
P 3
s 36
α (min.) 60

Standards

DIN 604/555

Article numbers

Article number 08070.240.060
EAN 8715492550064
UBB 950351909664
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.