text.skipToContent text.skipToNavigation

Fischer ux 8x50 oh n universal plug


The fischer universal fixing UX is a plastic fixing made of high-quality nylon. The fischer universal fixing expands in solid building materials and knots in hollow building materials for maximum hold. For this reason the fischer UX is always the correct choice - even with unknown building materials. The edge prevents slippage during assembly. The fischer universal fixing UX with an edge is suitable for through-type installation. The fischer universal fixing UX with eye screw is, for example, recommended for fixing lights and suspended objects.

Article number 94414FIS
Colour Grey
Design Universal anchor plug
Surface protection Other
With screw No
Length (m) 50
Packed per 1

Specifications

Colour Grey
Design Universal anchor plug
Surface protection Other
With screw No
Length (m) 50
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 60
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard Yes
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Weight per piece (g) 20.94
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Description

The fischer universal fixing UX is a plastic fixing made of high-quality nylon. The fischer universal fixing expands in solid building materials and knots in hollow building materials for maximum hold. For this reason the fischer UX is always the correct choice - even with unknown building materials. The edge prevents slippage during assembly. The fischer universal fixing UX with an edge is suitable for through-type installation. The fischer universal fixing UX with eye screw is, for example, recommended for fixing lights and suspended objects.

Article numbers

Article number 94414FIS
EAN 4006209944141
UBB 500616790696
UNSPSC 31162103
Manufacturer article nr  94414
Do not close this page. This message will disappear, when the page is fully loaded.