text.skipToContent text.skipToNavigation

Fischer ux 10x60 r green plug


The fischer Universal plug UX Green is a plastic plug made from high-quality nylon. The granulate used in the production of the plug comes from at least fifty-percent raw materials. These are not in competition with agricultural areas for food and feed. The UX Green has the same performance features and load-bearing capacity as the original. The fischer universal plug expands in solid building materials and knots in hollow and panel building materials for maximum hold. This makes the fischer UX always the right choice – even if the for unknown building materials. The edge prevents it from slipping deeper during installation. The fischer Universal plug UX Green is recommended, for example, for fixing lighting, curtain rails, medium-weight cupboards and shelves.

Article number
Diameter
Length
Colour Green
Design Universal anchor plug
Surface protection Other
Packed per 20
Full Box only

Specifications

Diameter M10
Length 60 mm
Colour Green
Design Universal anchor plug
Surface protection Other
With screw No
Length (m) 60
Material Plastic
Drill hole diameter (mm) 10
Drill hole depth (mm) 75
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood Yes
Push-through installation No
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard Yes
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Color Green
Material Plastic
Type no. UX
Weight per piece (g) 87
Commodity code 3926909790

Description

The fischer Universal plug UX Green is a plastic plug made from high-quality nylon. The granulate used in the production of the plug comes from at least fifty-percent raw materials. These are not in competition with agricultural areas for food and feed. The UX Green has the same performance features and load-bearing capacity as the original. The fischer universal plug expands in solid building materials and knots in hollow and panel building materials for maximum hold. This makes the fischer UX always the right choice – even if the for unknown building materials. The edge prevents it from slipping deeper during installation. The fischer Universal plug UX Green is recommended, for example, for fixing lighting, curtain rails, medium-weight cupboards and shelves.

Article numbers

Article number 63233.100.060
EAN 4048962154221
UBB 500728220707
UNSPSC 31162400
Manufacturer article nr  518887

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.