text.skipToContent text.skipToNavigation

FISCHER Universal fixing Plastic Nylon (polyamide) FU 6X45

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Color Grey
Material Plastic
Type no. FU
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Specifications

Diameter 6 mm
Length 45 mm
Brand Fischer
Color Grey
Material Plastic
Type no. FU
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Brick Mz12 0.26
Cellular concrete PB2, PP2 (G2) 0.03
Cellular concrete PB4, PP4 (G4) 0.13
Concrete C20/25 0.28
D (mm) 6
Drill depth (min.) 55
Drill ø 6
L (mm) 45
Material thickness (min.) 6
Pumice grit V2 0.1
Sandlime brick KS12 0.25
Type FU 6X45
Wood or chipboard screws 3

Article numbers

Article number 63270.060.045
UBB 950372045183
UNSPSC 31162103
Manufacturer article nr  053261

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.