text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Fischer U - bolt ETR 50 - 60


The high-quality fischer U-bolt for 2" size with metric thread for installing standing or hanging pipelines as well as pipe routes on profiles and consoles. The U-bolt's two screws allow for ideal adaptation to suit the outer pipe diameter.

Article number 24422FIS
Length
Height 82
Surface protection Galvanic/electrolytic zinc plated
Thread length (mm) 35
Thread type Metric
Packed per 1

Specifications

Length 385 mm
Height 82
Surface protection Galvanic/electrolytic zinc plated
Thread length (mm) 35
Thread type Metric
Material Steel
Thread size (metric) 8
Dual spacing screw thread (mm) 69
Outer pipe diameter (mm) 60
Brand Fischer
Weight per piece (g) 70.28
Info
  • N = Max. recom. static load (centr. tension) [kN].

Description

The high-quality fischer U-bolt for 2" size with metric thread for installing standing or hanging pipelines as well as pipe routes on profiles and consoles. The U-bolt's two screws allow for ideal adaptation to suit the outer pipe diameter.

Article numbers

Article number 24422FIS
EAN 4006209244227
UBB 500616799291
UNSPSC 31162905
Manufacturer article nr  24422
Do not close this page. This message will disappear, when the page is fully loaded.