text.skipToContent text.skipToNavigation

Fischer tam 8x75 nl


The fischer Hose anchor TA M NL is a sleeve anchor with female thread suitable for temporary fixing in hollow-core concrete slab floors. The optimized anchor geometry minimizes the energy required for installation. During assembly, the cone is pulled into the expansion sleeve, which then spreads into the wall of the channel. The triple spreading sleeve guarantees the even distribution of the load. After disassembly, no protruding parts remain in the drillhole, thus preventing the risk of accidents.

Article number 94430FIS
Diameter
Length (m) 75
Thread size (metric) 8
Drill hole diameter (mm) 12
Bracing Split anchor
Packed per 1

Specifications

Diameter M8
Length (m) 75
Thread size (metric) 8
Drill hole diameter (mm) 12
Bracing Split anchor
Anchor model External thread
Brand Fischer
Weight per piece (g) 56.8
Info
  • do = Nominal diameter of drill bit.
  • dd = Embedment depth.
  • df = Anchor diameter.
  • kN = Designload is kN, Non-cracked concrete.
  • Tinst = Tightening torque in Nm.
Commodity code

Description

The fischer Hose anchor TA M NL is a sleeve anchor with female thread suitable for temporary fixing in hollow-core concrete slab floors. The optimized anchor geometry minimizes the energy required for installation. During assembly, the cone is pulled into the expansion sleeve, which then spreads into the wall of the channel. The triple spreading sleeve guarantees the even distribution of the load. After disassembly, no protruding parts remain in the drillhole, thus preventing the risk of accidents.

Article numbers

Article number 94430FIS
EAN 8001132944301
UBB 500616790936
UNSPSC 31161607
Manufacturer article nr  94430
Do not close this page. This message will disappear, when the page is fully loaded.