text.skipToContent text.skipToNavigation

Fischer safety screw 10x95 ss


The fischer safety screw with hexagonal head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixing SXRL and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Položka č. 80412FIS
Diameter
Length
Head form Other
Surface protection Galvanic/electrolytic zinc plated
Length (m) 95
Ambalat la 1

Technické údaje

Diameter 10 mm
Length 95 mm
Head form Other
Surface protection Galvanic/electrolytic zinc plated
Length (m) 95
Thread diameter (mm) 10
Brand Fischer
Weight per piece (g) 57.364
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Commodity code

Popis

The fischer safety screw with hexagonal head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixing SXRL and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Čísla materiálu

Položka č. 80412FIS
EAN 4006209804124
UBB 500616778576
UNSPSC 31162400
Číslo materiálu výrobcu 80412
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.