text.skipToContent
text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in
this news item
.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Heavy-Duty Anchors
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
59188FIS
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
fischer plug S 16 H 135 R
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
59188FIS
Colour
Grey
Design
Universal anchor plug
Surface protection
Other
With screw
No
Length (mm)
135
Material
Plastic
Drill hole diameter (mm)
16
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Colour
Grey
Design
Universal anchor plug
Surface protection
Other
With screw
No
Length (mm)
135
Material
Plastic
Drill hole diameter (mm)
16
Drill hole depth (mm)
155
Suitable for gas concrete
No
Suitable for coach screw
Yes
With edge
Yes
Suitable for concrete
Yes
Suitable for calcium silicate brick
Yes
Suitable for natural stone
Yes
Suitable for fixing with cable ties
No
Suitable for plaster board
No
Suitable for wood
No
Push-through installation
Yes
Pre-positioned installation
No
Spaced installation
No
Suitable for cellular concrete
No
Suitable for fibre-/chipboard
No
Suitable for solid brick
Yes
Suitable for vertical coring brick
No
Brand
Fischer
Weight per piece (g)
14.432
Info
d
o
= Nominal diameter of drill bit.
Min. t
d
= Recommended drilling depth.
h
ef
= Effective anchorage depth.
t
fix
= Grip range.
Allowable load (kN) for a single anchor for multiple fixings of non-structural applications.
Allowable load includes the safety factor 1,4.
For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Commodity code
View
Download as PDF
Print
Article numbers
Article number
59188FIS
EAN
4006209591888
UBB
500616763545
UNSPSC
31162400
Manufacturer article nr
59188
Download as PDF
Print
Download additional information
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering