text.skipToContent text.skipToNavigation

Fischer rg m16x380 58 zp anchor rod


The fischer rod anchor RG M is made of zinc-plated steel with a grade of 5.8. The anchor rod is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the fischer anchor rod RG M through rotating and hitting motions with a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. During mounting with injection mortars, the anchor rod is pushed into the drill hole manually by lightly rotating it. The system is particularly suitable for cost-effective fixing of machines, steelwork constructions, and supporting feet in internal areas.

Article number 95722FIS
Design With stud end
Length (m) 380
Material Steel
Thread size (metric) 16
Drill hole diameter (mm) 18
Packed per 1

Specifications

Design With stud end
Length (m) 380
Material Steel
Thread size (metric) 16
Drill hole diameter (mm) 18
Effective anchorage depth (mm) 80
With resin capsule No
Brand Fischer
ETA-approval Yes
Weight per piece (g) 554
Info
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, in combination with bolt class 5.8 and if the Scr, N and Ccr, N are taken in to account. When reduction on spacing and edge distance take place a re-calculation of forces should be carried out.
  • For a complete chemical fixing, the resin capsule and internal threaded anchor have to be ordered separately. Setting tool is enclosed in each packing.
Commodity code

Description

The fischer rod anchor RG M is made of zinc-plated steel with a grade of 5.8. The anchor rod is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the fischer anchor rod RG M through rotating and hitting motions with a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. During mounting with injection mortars, the anchor rod is pushed into the drill hole manually by lightly rotating it. The system is particularly suitable for cost-effective fixing of machines, steelwork constructions, and supporting feet in internal areas.

Article numbers

Article number 95722FIS
EAN 4006209957226
UBB 500616793906
UNSPSC 31161601
Manufacturer article nr  95722
Do not close this page. This message will disappear, when the page is fully loaded.