text.skipToContent text.skipToNavigation

FISCHER Wall plug type SX Plastic Nylon (polyamide) SX SX6

Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. SX
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.SX

Specifications

Diameter 6 mm
Brand Fischer
Color Grey
Material Plastic
Type no. SX
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.SX

Dimensions

Brick ≥ Mz12 0.31
Cellular concrete ≥ G2 0.03
Cellular concrete ≥ G4 0.09
Chipboard screws 4
Concrete ≥ C20/25 0.7
D (mm) 6
Drill depth (min.) 40
Drill ø 6
Hollow sandlime brick KSL12 0.3
L (mm) 30
Sandlime brick ≥ KS12 0.5
Type SX 6
Ventilation stone ≥ Hlz12, ρ ≥ 1,0 kg/dm3 0.07

Article numbers

Article number 63120.060.001
EAN 4006209700068
UBB 950372094421
UNSPSC 31162103
Manufacturer article nr  070006

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.