text.skipToContent text.skipToNavigation

Fischer pdh k m8 pendulum hanger


The fischer pendulum hanger PDH is a single-point fixing with flexible pendulum effect for absorption of pipeline length adjustments. Paired use is required for movable pipes. The design of the pendulum hanger allows for a degree of freedom of 360°. The screw-in sleeve allows for good height adjustment. Connecting thread M 8.

Numéro d'article 68267FIS
Length
Brand Fischer
Weight per piece (g) 28.708
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.
Commodity code 73269060
Emballé par 1

Spécifications

Length 48 mm
Brand Fischer
Weight per piece (g) 28.708
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.
Commodity code 73269060

La description

The fischer pendulum hanger PDH is a single-point fixing with flexible pendulum effect for absorption of pipeline length adjustments. Paired use is required for movable pipes. The design of the pendulum hanger allows for a degree of freedom of 360°. The screw-in sleeve allows for good height adjustment. Connecting thread M 8.

Numéros d'articles

Numéro d'article 68267FIS
EAN 4006209682678
UBB 500616840855
UNSPSC 31162905
N° Article du fabricant 68267
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.