text.skipToContent text.skipToNavigation

Fischer pa 4 m8/25 k nv brass plug


Article number 3L453527
Surface protection Other
Thread type Metric
Material Brass
Hardened No
Brand Fischer
Content of set 4 x PA 4 M8/25
Info
  • Length of screw min. = length of plug + thickness of fixing part.
  • Allowable load (kN) for a single anchor, valid for machine screws with the specified thread size.
  • Allowable load includes the safety factor 4.
Packed per 1

Specifications

Surface protection Other
Thread type Metric
Material Brass
Hardened No
Brand Fischer
Content of set 4 x PA 4 M8/25
Info
  • Length of screw min. = length of plug + thickness of fixing part.
  • Allowable load (kN) for a single anchor, valid for machine screws with the specified thread size.
  • Allowable load includes the safety factor 4.

Article numbers

Article number 3L453527
EAN 4048962059328
UBB 500636512724
UNSPSC 31162101
Manufacturer article nr  503786
Do not close this page. This message will disappear, when the page is fully loaded.