text.skipToContent text.skipToNavigation

Fischer mu m 8 hexagonal nut


The fischer hexagon nut MU M is a fastening element made from zinc-plated steel. With this, various mounting elements of the fischer installation system are fastened to each other.

Article number 79734FIS
Halogen free Yes
Surface protection Galvanic/electrolytic zinc plated
Wrench width (mm) 13
Thread type Other
Material Steel
Packed per 1

Specifications

Halogen free Yes
Surface protection Galvanic/electrolytic zinc plated
Wrench width (mm) 13
Thread type Other
Material Steel
Brand Fischer
Weight per piece (g) 4.822

Description

The fischer hexagon nut MU M is a fastening element made from zinc-plated steel. With this, various mounting elements of the fischer installation system are fastened to each other.

Article numbers

Article number 79734FIS
EAN 4006209797341
UBB 500616859590
UNSPSC 31161700
Manufacturer article nr  79734
Do not close this page. This message will disappear, when the page is fully loaded.