text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Fischer mu m 6 hexagonal nut


The fischer hexagon nut MU M is a fastening element made from zinc-plated steel. With this, various mounting elements of the fischer installation system are fastened to each other.

Article number 79733FIS
Halogen free Yes
Surface protection Galvanic/electrolytic zinc plated
Wrench width (mm) 10
Thread type Other
Material Steel
Packed per 1

Specifications

Halogen free Yes
Surface protection Galvanic/electrolytic zinc plated
Wrench width (mm) 10
Thread type Other
Material Steel
Brand Fischer
Weight per piece (g) 2.404

Description

The fischer hexagon nut MU M is a fastening element made from zinc-plated steel. With this, various mounting elements of the fischer installation system are fastened to each other.

Article numbers

Article number 79733FIS
EAN 4006209797334
UBB 500616859426
UNSPSC 31161700
Manufacturer article nr  79733
Do not close this page. This message will disappear, when the page is fully loaded.