text.skipToContent text.skipToNavigation

Fischer mr 12 zp stud bolt


The fischer wall screw MR is an anchor sleeve with a zinc-plated internal expansion pin. The MR is set in the pre-positioned and push-through installation. In this case the anchor sleeve without expansion pin is driven into the drill hole with a hammer. Afterwards, the expansion pin is driven in with a hammer. This expands the wall screw against the drill hole wall.

Article number 50585FIS
Diameter
Sleeve length (mm) 100
Wrench width (mm) 18
Length (m) 100
Drill hole diameter (mm) 12
Packed per 1

Specifications

Diameter M12
Sleeve length (mm) 100
Wrench width (mm) 18
Length (m) 100
Drill hole diameter (mm) 12
Max. clamping thickness (mm) 27
Anchor model External thread
Brand Fischer
Weight per piece (g) 100.02
Commodity code

Description

The fischer wall screw MR is an anchor sleeve with a zinc-plated internal expansion pin. The MR is set in the pre-positioned and push-through installation. In this case the anchor sleeve without expansion pin is driven into the drill hole with a hammer. Afterwards, the expansion pin is driven in with a hammer. This expands the wall screw against the drill hole wall.

Article numbers

Article number 50585FIS
EAN 4006209505854
UBB 500616750674
UNSPSC 31161619
Manufacturer article nr  50585
Do not close this page. This message will disappear, when the page is fully loaded.