text.skipToContent text.skipToNavigation

Fischer m 8s plug


The fischer expansion plug M-S is made of high-quality nylon for screws with a metric thread. The special fixing can be set in pre-positioned and in time-saving push-through installation. When screwing in the screw, the M-S expands and anchors itself in the drill hole. The fischer expansion plug M-S is ideal for fixing handles, folding shutters, or downpipes in concrete, aerated concrete, solid gypsum panels, and in all other solid and hollow building materials.

Article number
Diameter
Surface protection Other
Thread type Metric
Material Plastic
Hardened No
Packed per 50
Full Box only

Specifications

Diameter M8
Surface protection Other
Thread type Metric
Material Plastic
Hardened No
Brand Fischer
Color Beige
Material Plastic
Thread Metric thread
Type no. MS
Weight per piece (g) 2.22
Info
  • Wall plug type MS is applicable with metric threaded fasteners.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Brick Mz12 0.33
Concrete ≥ C20/25 0.54
d-D M8
Drill depth (min.) 70
Drill ø 10
L (mm) 50
Sandlime brick ≥ KS12 0.33
Type M8 S

Description

The fischer expansion plug M-S is made of high-quality nylon for screws with a metric thread. The special fixing can be set in pre-positioned and in time-saving push-through installation. When screwing in the screw, the M-S expands and anchors itself in the drill hole. The fischer expansion plug M-S is ideal for fixing handles, folding shutters, or downpipes in concrete, aerated concrete, solid gypsum panels, and in all other solid and hollow building materials.

Article numbers

Article number 63160.080.001
EAN 4006209501535
UBB 950372022984
UNSPSC 31162103
Manufacturer article nr  50153

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.