text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Dienst Justitiële Inrichtingen - 8797458563214
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Quick Search
X
Search
Reset
Home
24644FIS
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Fischer lgs 900 duct clamp
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
24644FIS
Colour
Grey
Surface protection
Galvanic/electrolytic zinc plated
Quality class
Other
Material
Steel
Suitable for cast iron pipe
Yes
Suitable for steel tube
Yes
Suitable for copper tube
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Colour
Grey
Surface protection
Galvanic/electrolytic zinc plated
Quality class
Other
Material
Steel
Suitable for cast iron pipe
Yes
Suitable for steel tube
Yes
Suitable for copper tube
Yes
Connection facility
Internal thread
Connection size, connection facility
M8 / M10
Suitable for stainless steel tube
Yes
Suitable for aluminium tube
Yes
Suitable for plastic tube
Yes
Suitable for pipe coil
Yes
Lock facility
Screw
Suitable for thin-walled pipe
Yes
Brand
Fischer
Weight per piece (g)
2640
Info
N = Max. recom. static load (centr. tension) [kN].
Commodity code
View
Download as PDF
Print
Article numbers
Article number
24644FIS
EAN
4006209246443
UBB
500616803648
UNSPSC
31162905
Manufacturer article nr
24644
Download as PDF
Print
Download additional information
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering