text.skipToContent text.skipToNavigation

FISCHER Hinged pipe clamp FGRS Plus Steel DC01 Zinc plated 15-19

Article number
Brand Fischer
Material Steel
Material technical DC01
Surface treatment Zinc plated
Type no. FGRS Plus
Info
  • The FGRS Plus clamp is a one-piece hinged pipe clamp with patented rapid locking and readjusting mechanism.Advantages
    • The rapid locking mechanism allows a fast and time-saving installation with one hand.
    • The hinged pipe clamp can open wide for easy insertion of the pipe.
    • Time and energy saving insertion of the pipe in overhead installation.
    • Fit for fastening pipe lines to walls, ceilings and floors in the sanitary and heating area.Properties
      • Material: steel DC01 (1.0330) to EN 10130.
      • Corrosion protection: 5-9 μm zinc plated.
      • Connecting nut: resistance welded, M8.
      • Locking screw: screw with combi slot/cross recessed pan head.
      • Sound insulation insert material: SBR/EPDM, chlorine- and silicone free.
      • Sound insulation: for DIN 4109.
      • Temperature range: -40 °C to +100 °C.
      • Hardness: 55°±5° Shore A.
      • Fire behavior: DIN 4102 group B2.
        • F max = Maximum recommended static load (centr. tension).

Specifications

Brand Fischer
Material Steel
Material technical DC01
Surface treatment Zinc plated
Type no. FGRS Plus
Info
  • The FGRS Plus clamp is a one-piece hinged pipe clamp with patented rapid locking and readjusting mechanism.Advantages
    • The rapid locking mechanism allows a fast and time-saving installation with one hand.
    • The hinged pipe clamp can open wide for easy insertion of the pipe.
    • Time and energy saving insertion of the pipe in overhead installation.
    • Fit for fastening pipe lines to walls, ceilings and floors in the sanitary and heating area.Properties
      • Material: steel DC01 (1.0330) to EN 10130.
      • Corrosion protection: 5-9 μm zinc plated.
      • Connecting nut: resistance welded, M8.
      • Locking screw: screw with combi slot/cross recessed pan head.
      • Sound insulation insert material: SBR/EPDM, chlorine- and silicone free.
      • Sound insulation: for DIN 4109.
      • Temperature range: -40 °C to +100 °C.
      • Hardness: 55°±5° Shore A.
      • Fire behavior: DIN 4102 group B2.
        • F max = Maximum recommended static load (centr. tension).

Dimensions

F max (kN) 0.65
B 52
b x s 20
Grip range 15-19
Grip range D 15
H 40
Pipe size 0.375
Z 24

Article numbers

Article number 64100.015.019
EAN 4006209794012
UBB 500504045112
UNSPSC 31162905
Manufacturer article nr  079401

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.