text.skipToContent
text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in
this news item
.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Dienst Justitiële Inrichtingen - 8797458563214
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
47307FIS
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
fischer ZYKON hammerset anchor FZEA II 12 x 40 M10 stainless steel A4
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
47307FIS
Length
Screwing system
Other
Min. drill hole depth (mm)
43
Length (mm)
43
Thread type
Metric
Thread size (metric)
10
Drill hole diameter (mm)
12
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Length
43 mm
Screwing system
Other
Min. drill hole depth (mm)
43
Length (mm)
43
Thread type
Metric
Thread size (metric)
10
Drill hole diameter (mm)
12
Number of washers
0
Fastening provision
Other
Bracing
Split anchor
Effective anchorage depth (mm)
40
Number of nuts
0
Push-through installation
No
Pre-positioned installation
Yes
Spaced installation
No
With collar
No
Fastening by expander tool
Yes
Anchor model
External thread
Brand
Fischer
Weight per piece (g)
19.91
Info
d
o
= Nominal diameter of drill bit.
t = Recommended drilling depth.
L (h
ef
) = Effective anchorage depth.
l
s
min. = Screw-in depth min.
l
s
max. = Screw-in depth max.
kN = Load in kN in combination with 8.8 & A4-70 bolts.
T
inst
= Tightening torque in Nm.
The cone must be installed with setting tool type EAW H (narrow end) into the anchor body (article group 63322).
Only part of the approval for light suspended ceilings.
For further technical data the approval is available on request.
Commodity code
View
Download as PDF
Print
Article numbers
Article number
47307FIS
EAN
4006209473078
UBB
500616735675
UNSPSC
31162101
Manufacturer article nr
47307
Download as PDF
Print
Download additional information
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering