text.skipToContent text.skipToNavigation

Fischer fzea ii 10x40 m8 zp hammerset anchor


The fischer ZYKON Hammerset anchor FZEA II is an internal threaded anchor made of zinc-plated steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the time-saving through-type installation. The expansion sleeves are driven in with the setting tool FZED Plus by driving in the internal expansion pin above the cone. This fills the undercut drill hole with a positive fit. The fischer ZYKON Hammerset anchor FZEA II is suitable for single-point fixings of pipelines, suspended ceilings, and sprinkler systems within internal areas in cracked concrete.

Article number 47303FIS
Length
Screwing system Other
Min. drill hole depth (mm) 43
Material sleeve Steel
Length (m) 43
Packed per 1

Specifications

Length 43 mm
Screwing system Other
Min. drill hole depth (mm) 43
Material sleeve Steel
Length (m) 43
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 10
Number of washers 0
Fastening provision Other
Bracing Split anchor
Effective anchorage depth (mm) 40
Number of nuts 0
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
With collar No
Fastening by expander tool Yes
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 15.28
Info
  • do = Nominal diameter of drill bit.
  • t = Recommended drilling depth.
  • L (hef) = Effective anchorage depth.
  • lsmin. = Screw-in depth min.
  • lsmax. = Screw-in depth max.
  • kN = Load in kN in combination with 8.8 & A4-70 bolts.
  • Tinst = Tightening torque in Nm.
  • The cone must be installed with setting tool type EAW H (narrow end) into the anchor body (article group 63322).
  • Only part of the approval for light suspended ceilings.
  • For further technical data the approval is available on request.
Commodity code

Description

The fischer ZYKON Hammerset anchor FZEA II is an internal threaded anchor made of zinc-plated steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the time-saving through-type installation. The expansion sleeves are driven in with the setting tool FZED Plus by driving in the internal expansion pin above the cone. This fills the undercut drill hole with a positive fit. The fischer ZYKON Hammerset anchor FZEA II is suitable for single-point fixings of pipelines, suspended ceilings, and sprinkler systems within internal areas in cracked concrete.

Article numbers

Article number 47303FIS
EAN 4006209473030
UBB 500616735261
UNSPSC 31162101
Manufacturer article nr  47303
Do not close this page. This message will disappear, when the page is fully loaded.