text.skipToContent text.skipToNavigation

Fischer fza 12x50 m8/15 r undercut anchor


The fischer ZYKON bolt anchor FZA is an anchor made of stainless steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit. The fischer ZYKON bolt anchor FZA is ideal for fixing façades, railings, and steel constructions within external areas in cracked concrete.

Numer artykułu 60776FIS
Diameter
Wrench width (mm) 13
Length (m) 79
Thread type Metric
Thread size (metric) 8
Pakowane po 1

Specyfikacje

Diameter M8
Wrench width (mm) 13
Length (m) 79
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 12
Number of washers 1
Bracing Split anchor
Effective anchorage depth (mm) 50
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 15
With collar No
Fastening by expander tool Yes
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 59.068
Commodity code

Opis

The fischer ZYKON bolt anchor FZA is an anchor made of stainless steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit. The fischer ZYKON bolt anchor FZA is ideal for fixing façades, railings, and steel constructions within external areas in cracked concrete.

Numery artykułów

Numer artykułu 60776FIS
EAN 4006209607763
UBB 500616769583
UNSPSC 31162400
Artykuł producenta nr 60776
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.