text.skipToContent text.skipToNavigation

Fischer fuf 180r mounting bracket


The fischer connection element FZF is a fastening element for creating multi-dimensional channel constructions. The holes in the connection element guarantee a system fit with the FCN Clix P.

Article number
Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Brand Fischer
Packed per 20
Full Box only

Specifications

Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Brand Fischer
Weight per piece (g) 4700
Commodity code 73089059

Description

The fischer connection element FZF is a fastening element for creating multi-dimensional channel constructions. The holes in the connection element guarantee a system fit with the FCN Clix P.

Article numbers

Article number 63128.000.181
EAN 4048962062724
UBB 500729301472
UNSPSC 00000000
Manufacturer article nr  504383

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.