text.skipToContent text.skipToNavigation

Fischer fis e 15x85 m10 5.8 zp tijă internă thr.


The fischer injection internal threaded anchor FIS E is made of zinc-plated steel and is the system component used for using fischer injection mortar in masonry. The internal threaded anchor is set manually by lightly rotating it. The injection mortar bonds the entire surface of the internal threaded anchor with the drill hole wall in solid brick. In hollow building materials the mortar is pressed through the grid on the anchor sleeve and bonds with the perforated brick with an interlock. This means that the load is directed into the building material. Use of the injection internal threaded anchor FIS E allows for surface-flush removal of the fixture.

Cod Articol 43633FIS
Modèle Avec filetage intérieur
Longueur (m) 85
Dimension du filetage métrique 10
Diamètre d'alésage (mm) 16
Profondeur d'ancrage réelle (mm) 85
Ambalat la 1

Specificații

Modèle Avec filetage intérieur
Longueur (m) 85
Dimension du filetage métrique 10
Diamètre d'alésage (mm) 16
Profondeur d'ancrage réelle (mm) 85
Avec cartouche de mortier Non
Marque Fischer
DIBt-approval Yes
Poids par pièce (g) 49.41
Info
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, in combination with bolt class 5.8 and if the Scr, N and Ccr, N are taken in to account. When reduction on spacing and edge distance take place a re-calculation of forces should be carried out.
  • For a complete chemical fixing, the resin capsule and internal threaded anchor have to be ordered separately. Setting tool is enclosed in each packing.
Code Douanier 7318190090

Descriere

The fischer injection internal threaded anchor FIS E is made of zinc-plated steel and is the system component used for using fischer injection mortar in masonry. The internal threaded anchor is set manually by lightly rotating it. The injection mortar bonds the entire surface of the internal threaded anchor with the drill hole wall in solid brick. In hollow building materials the mortar is pressed through the grid on the anchor sleeve and bonds with the perforated brick with an interlock. This means that the load is directed into the building material. Use of the injection internal threaded anchor FIS E allows for surface-flush removal of the fixture.

Numerele articolelor

Cod Articol 43633FIS
EAN 4006209436332
UBB 500616641949
UNSPSC 31161601
Nr. articol producător 43633
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.