text.skipToContent text.skipToNavigation

Fischer fbn ii 8/50 hdg bolt anchor


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The bolt anchor is made of hot-dipped steel and is suitable for railings, handrails or consoles.

Article number 507577FIS
Diameter
Length
Wrench width (mm) 13
Thread length (mm) 79
Min. drill hole depth (mm) 106
Packed per 1

Specifications

Diameter M8
Length 79 mm
Wrench width (mm) 13
Thread length (mm) 79
Min. drill hole depth (mm) 106
Length (m) 111
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 8
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 50
Surface protection anchor Hot-dip galvanized
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Weight per piece (g) 43.22
Commodity code

Description

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The bolt anchor is made of hot-dipped steel and is suitable for railings, handrails or consoles.

Article numbers

Article number 507577FIS
EAN 4048962087642
UBB 500616668504
UNSPSC 31162400
Manufacturer article nr  507577
Do not close this page. This message will disappear, when the page is fully loaded.