text.skipToContent text.skipToNavigation

Fischer fbn ii 8/30 (8x90) zp bolt anchor


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixations in non-cracked concrete. Thanks to its long thread and the two anchorage depths, the fischer bolt anchor FBN II is particularly flexible. In addition to pre-positioned and push-through installation, the bolt anchor is suitable for stand-off installation. In the stainless steel design, the bolt anchor is suitable for façade sub-structures, cantilevers and ladders outside.

Article number
Diameter
Length
Wrench width (mm) 13
Length (m) 90
Thread type Metric
Packed per 50
Full Box only

Specifications

Diameter M8
Length 91 mm
Wrench width (mm) 13
Length (m) 90
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 8
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 30
Surface protection anchor Galvanic/electrolytic zinc plated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Type no. FBN II
Weight per piece (g) 35.866
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code

Dimensions

d-D M8
do 8
hef 40
kN 2.9
L (mm) 91
Min. td 86
Ring ø 16
tfix 30
Type 8/30 (8X91)

Description

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixations in non-cracked concrete. Thanks to its long thread and the two anchorage depths, the fischer bolt anchor FBN II is particularly flexible. In addition to pre-positioned and push-through installation, the bolt anchor is suitable for stand-off installation. In the stainless steel design, the bolt anchor is suitable for façade sub-structures, cantilevers and ladders outside.

Article numbers

Article number 63324.080.030
EAN 4006209407004
UBB 500504267534
UNSPSC 31162101
Manufacturer article nr  40700

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.