text.skipToContent text.skipToNavigation

Fischer fbn ii 20/60 (20x217) r bolt anchor


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The stainless steel version of the bolt anchor is suitable for fixing façade sub-structures, consoles, and ladders in external areas.

Article number 507572FIS
Diameter
Length
Wrench width (mm) 30
Thread length (mm) 90
Min. drill hole depth (mm) 195
Packed per 1

Specifications

Diameter M20
Length 90 mm
Wrench width (mm) 30
Thread length (mm) 90
Min. drill hole depth (mm) 195
Length (m) 217
Thread type Metric
Thread size (metric) 20
Drill hole diameter (mm) 20
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 60
Material quality anchor Other
Surface protection anchor Untreated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 549.77
Commodity code

Description

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The stainless steel version of the bolt anchor is suitable for fixing façade sub-structures, consoles, and ladders in external areas.

Article numbers

Article number 507572FIS
EAN 4048962087598
UBB 500616668272
UNSPSC 31162400
Manufacturer article nr  507572
Do not close this page. This message will disappear, when the page is fully loaded.