text.skipToContent text.skipToNavigation

Fischer faz ii plus 8/5 k r bolt anchor


The fischer bolt anchor FAZ II Plus is the steel anchor for the highest demands with high tensile strengths and a wide range of applications. Heavy loads can be secured in cracked concrete using the steel anchor. The FAZ II Plus is easier and faster to set due to the elimination of drill hole cleaning (M8-M24). The tried-and-tested expansion clip safely introduces the loads into the concrete and enables an immediately loadable, high load-bearing capacity. For example, the steel anchor is ideal for the anchoring of railings, cable trays, and consoles.

Article number
Diameter
Length
Wrench width (mm) 13
Thread length (mm) 23
Length (m) 60
Packed per 50
Full Box only

Specifications

Diameter M8
Length 60 mm
Wrench width (mm) 13
Thread length (mm) 23
Length (m) 60
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 8
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 5
Material quality anchor Other
Surface protection anchor Untreated
ETA seismic rating C1
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Stainless steel
Type no. FAZ II Plus K R
Weight per piece (g) 12.68
Commodity code

Description

The fischer bolt anchor FAZ II Plus is the steel anchor for the highest demands with high tensile strengths and a wide range of applications. Heavy loads can be secured in cracked concrete using the steel anchor. The FAZ II Plus is easier and faster to set due to the elimination of drill hole cleaning (M8-M24). The tried-and-tested expansion clip safely introduces the loads into the concrete and enables an immediately loadable, high load-bearing capacity. For example, the steel anchor is ideal for the anchoring of railings, cable trays, and consoles.

Article numbers

Article number 63334.080.050
EAN 4048962463019
UBB 500728232355
UNSPSC 31162400
Manufacturer article nr  564676

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.