text.skipToContent text.skipToNavigation

Fischer faz ii plus 20/30 r bolt anchor


The fischer bolt anchor FAZ II Plus is the steel anchor for the highest demands with high tensile strengths and a wide range of applications. Heavy loads can be secured in cracked concrete using the steel anchor. The FAZ II Plus is easier and faster to set due to the elimination of drill hole cleaning (M8-M24). The FAZ II Plus is easier and faster to set due to the elimination of drill hole cleaning (M8-M24).The tried-and-tested expansion clip safely introduces the loads into the concrete and enables an immediately loadable, high load-bearing capacity even with dynamic applications. For example, the steel anchor is ideal for the anchoring of railings, cable trays, consoles and for dynamic loads such as lifting platforms, conveyor belts and pumps.

Article number
Diameter
Wrench width (mm) 30
Length (m) 172
Thread type Metric
Thread size (metric) 20
Packed per 4
Full Box only

Specifications

Diameter M20
Wrench width (mm) 30
Length (m) 172
Thread type Metric
Thread size (metric) 20
Drill hole diameter (mm) 20
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 30
Material quality anchor Other
Surface protection anchor Untreated
Surface protection sleeve Untreated
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Stainless steel
Type no. FAZ II Plus
Weight per piece (g) 18.16
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code

Description

The fischer bolt anchor FAZ II Plus is the steel anchor for the highest demands with high tensile strengths and a wide range of applications. Heavy loads can be secured in cracked concrete using the steel anchor. The FAZ II Plus is easier and faster to set due to the elimination of drill hole cleaning (M8-M24). The FAZ II Plus is easier and faster to set due to the elimination of drill hole cleaning (M8-M24).The tried-and-tested expansion clip safely introduces the loads into the concrete and enables an immediately loadable, high load-bearing capacity even with dynamic applications. For example, the steel anchor is ideal for the anchoring of railings, cable trays, consoles and for dynamic loads such as lifting platforms, conveyor belts and pumps.

Article numbers

Article number 63329.200.030
EAN 4048962462562
UBB 500728228072
UNSPSC 31162400
Manufacturer article nr  564631

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.