text.skipToContent text.skipToNavigation

Fischer faz ii plus 12/10 gs r bolt anchor


The fischer bolt anchor FAZ II Plus GS stainless steel with a large washer is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the stainless steel anchor. Due to the variable anchorage depths and simple mounting, the FAZ II Plus GS stainless steel can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The stainless steel version is used to fix loads in outdoor areas. For example, the steel anchor with large washer is ideal for fixing steel components or façade substructures with slots.

Article number
Diameter
Show all diameters
Length
Show all lengths
Wrench width (mm) 19
Length (m) 110
Thread type Metric
Packed per 20
Full Box only

Specifications

Diameter M12
Length 110 mm
Wrench width (mm) 19
Length (m) 110
Thread type Metric
Thread size (metric) 12
Drill hole diameter (mm) 12
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 10
Material quality anchor Other
Surface protection anchor Untreated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Material Stainless steel
Type no. FAZ II Plus GS R
Weight per piece (g) 21.43
Commodity code

Description

The fischer bolt anchor FAZ II Plus GS stainless steel with a large washer is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the stainless steel anchor. Due to the variable anchorage depths and simple mounting, the FAZ II Plus GS stainless steel can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The stainless steel version is used to fix loads in outdoor areas. For example, the steel anchor with large washer is ideal for fixing steel components or façade substructures with slots.

Article numbers

Article number 63332.120.010
EAN 4048962462920
UBB 500728231449
UNSPSC 31162400
Manufacturer article nr  564667

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.