text.skipToContent text.skipToNavigation

Fischer f 10 m 132 metal frame fixing


The fischer metal frame plug F 10 M is a special fixing for stress-free stand-off installation of window and door frames. This consists of a metal sleeve and a countersunk head screw made of zinc-plated steel. The F 10 M is set in the time-saving pre-positioned installation. When the screw is tightened, the cone is pulled into the fixing sleeve and expands itself against the hole wall. This means that the window frame is fixed in a stress-free manner in solid and hollow building materials. The fischer metal frame plug F 10 M is also suitable for squared timbers as well as fixing window and door frames.

Article number
Design Expanding plug
Surface protection Galvanized
With screw Yes
Quality class Other
Length (m) 132
Packed per 100
Full Box only

Specifications

Design Expanding plug
Surface protection Galvanized
With screw Yes
Quality class Other
Length (m) 132
Material Steel
Drill hole diameter (mm) 10
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge No
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Pre-positioned installation No
Spaced installation Yes
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Head shape Countersunk head
Material Steel
Surface treatment Plain
Weight per piece (g) 7.5
Info
  • F 8 M: Mushroom head
  • F10M: Countersunk head
    • Allowable load (kN) for a single anchor for multiple use for non-structural applications.
    • Allowable load includes the safety factor 4.
    • Fixing sleeve aluminium-zinc coated with steel zinc plated screw with Pozidriv (Z) cross recessed head.
Commodity code

Dimensions

Brick ≥ Mz12 1.28
Concrete ≥ C20/25 1.38
Drill depth (min.) 150
Drill ø 10
Effective anchorage depth (hef) 30
Grip range (max.) 102
Hollow sandlime brick ≥ KSL6 0.55
L (mm) 132
Pumice grit ≥ V2 0.48
Sandlime brick ≥ KS12 1.28
Type F 10 M 132

Description

The fischer metal frame plug F 10 M is a special fixing for stress-free stand-off installation of window and door frames. This consists of a metal sleeve and a countersunk head screw made of zinc-plated steel. The F 10 M is set in the time-saving pre-positioned installation. When the screw is tightened, the cone is pulled into the fixing sleeve and expands itself against the hole wall. This means that the window frame is fixed in a stress-free manner in solid and hollow building materials. The fischer metal frame plug F 10 M is also suitable for squared timbers as well as fixing window and door frames.

Article numbers

Article number 63190.100.132
EAN 4006209886762
UBB 500500599013
UNSPSC 31162400
Manufacturer article nr  88676

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.