text.skipToContent text.skipToNavigation

Fischer ehs m10x40 plus setting tool


Metal manual setting tool with ergonomic plastic handle and hand impact protection for quick, safe fixing of fischer Hammerset anchors EA II.

Article number 63322.100.001
Material Steel
With hand protection No
Pin dimension (mm) 10
Brand Fischer
Material Steel
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 10
Brand Fischer
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 463.02
Commodity code

Dimensions

Type EAW H 10 PLUS

Description

Metal manual setting tool with ergonomic plastic handle and hand impact protection for quick, safe fixing of fischer Hammerset anchors EA II.

Article numbers

Article number 63322.100.001
EAN 4006209446331
UBB 500504266130
UNSPSC 31162101
Manufacturer article nr  44633
Do not close this page. This message will disappear, when the page is fully loaded.