text.skipToContent text.skipToNavigation

Fischer ea ii m10x40 r hammerset anchor


The fischer Hammerset anchor EA II R is an internal threaded anchor made of stainless steel. The Hammerset anchor is set flush to the surface of the anchoring base using the hammer. With the setting tool EHS Plus or the machine setting tool EMS the sleeve is expanded by driving in the internal rod and expands against the drill hole wall. For correct expansion to take place, no torque must be applied to the screw or the threaded rod. The fischer Hammerset anchor EA II R is ideal for fixing steel constructions and formwork props in external areas with approval.

Article number
Min. drill hole depth (mm) 43
Length (m) 40
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 12
Packed per 50
Full Box only

Specifications

Min. drill hole depth (mm) 43
Length (m) 40
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 12
Self boring No
App. load pull zone (kN) 6.1
With approval Yes
Fastening provision Other
Suitable for concrete Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Brand Fischer
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. EA II
Weight per piece (g) 22.92
Info
  • do = Nominal diameter of drill bit.
  • t = Recommended drilling depth.
  • L (hef) = Effective anchorage depth.
  • lsmin. = Screw-in depth min.
  • lsmax. = Screw-in depth max.
  • kN = Load in kN in combination with 8.8 & A4-70 bolts.
  • Tinst = Tightening torque in Nm.
  • The cone must be installed with setting tool type EAW H (narrow end) into the anchor body (article group 63322).
  • Only part of the approval for light suspended ceilings.
  • For further technical data the approval is available on request.
Commodity code

Dimensions

d-D M10
do 12
hef 40
kN 6.1
L (mm) 40
ls (max.) 17
ls (min.) 10
Wall thickness t 43
Tinst 15
Type EA II M10 A4

Description

The fischer Hammerset anchor EA II R is an internal threaded anchor made of stainless steel. The Hammerset anchor is set flush to the surface of the anchoring base using the hammer. With the setting tool EHS Plus or the machine setting tool EMS the sleeve is expanded by driving in the internal rod and expands against the drill hole wall. For correct expansion to take place, no torque must be applied to the screw or the threaded rod. The fischer Hammerset anchor EA II R is ideal for fixing steel constructions and formwork props in external areas with approval.

Article numbers

Article number 63321.100.001
EAN 4006209484142
UBB 500504265637
UNSPSC 31162101
Manufacturer article nr  48414

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.