text.skipToContent text.skipToNavigation

Fischer dipk 10/160 insulation anchor


The fischer drive anchor DIPK 10 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 10 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building materials. The fischer drive anchor DIPK 10 is ideal for fixing pressure-resistant insulating materials up to 160 mm thickness such as polystyrene boards, light building boards made of wood wool, and PU panels in concrete, solid and perforated brick.

Article number 43972FIS
Length
Length (m) 190
Drill hole diameter (mm) 10
Brand Fischer
Staples & Nail dimension_b 137
Packed per 1

Specifications

Length 190 mm
Length (m) 190
Drill hole diameter (mm) 10
Brand Fischer
Staples & Nail dimension_b 137
Weight per piece (g) 17.052
Commodity code 3926909790

Description

The fischer drive anchor DIPK 10 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 10 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building materials. The fischer drive anchor DIPK 10 is ideal for fixing pressure-resistant insulating materials up to 160 mm thickness such as polystyrene boards, light building boards made of wood wool, and PU panels in concrete, solid and perforated brick.

Article numbers

Article number 43972FIS
EAN 4006209439722
UBB 500616642772
UNSPSC 30140000
Manufacturer article nr  43972
Do not close this page. This message will disappear, when the page is fully loaded.