text.skipToContent text.skipToNavigation

Fischer brush ø28mm


The fischer cleaning brush BS allows for approval-compliant drill hole cleaning in concrete. High-quality, durable design made from metal with removable metal handle.

Article number 78183FIS
Length (m) 350
Brand Fischer
Weight per piece (g) 79
Commodity code 96039099
Packed per 1

Specifications

Length (m) 350
Brand Fischer
Weight per piece (g) 79
Commodity code 96039099

Description

The fischer cleaning brush BS allows for approval-compliant drill hole cleaning in concrete. High-quality, durable design made from metal with removable metal handle.

Article numbers

Article number 78183FIS
EAN 4006209781838
UBB 500616689146
UNSPSC 31162101
Manufacturer article nr  78183
Do not close this page. This message will disappear, when the page is fully loaded.