text.skipToContent text.skipToNavigation

FATH Foot plate with anti-slip plate, ball joint Ø15mm Plastic Polyamide (nylon) Black 120MM

Položka č.
Diameter
Brand FATH
Material Plastic
Material technical Polyamide (nylon)
Info
  • With treaded rods M6 - M16 dimension "F" is 32.5 mm, with threaded rods M20 - M30 dimension "F" is 29.5 mm
  • Anti-slip plate: Thermoplastic elastomer, ≈70° Shore ABlack

Technické údaje

Diameter 94 mm
Brand FATH
Material Plastic
Material technical Polyamide (nylon)
Info
  • With treaded rods M6 - M16 dimension "F" is 32.5 mm, with threaded rods M20 - M30 dimension "F" is 29.5 mm
  • Anti-slip plate: Thermoplastic elastomer, ≈70° Shore ABlack

Rozmery

D 119
D (mm) 94
Max. load (die cast zinc, kg) 3500
Max. load (stainless steel, kg) 4000
Size 120

Čísla materiálu

Položka č. 57747.000.120
UBB 203185049491
UNSPSC 31160000

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.