text.skipToContent text.skipToNavigation

Facom Impact Socket 29mm Hex 40mm Depth 3/4" Drive 90mm

Article number 4D202896
Surface protection Other
Wrench width (mm) 29
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4 inch
Double hex insert No
With joint No

Specifications

Surface protection Other
Wrench width (mm) 29
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4 inch
Double hex insert No
With joint No
Wrench depth (mm) 40
For impact screwdriver Yes
Brand Facom
Commodity code 82042000
Type Impact Socket

Article numbers

Article number 4D202896
EAN 3148516566911
UBB 500638053081
UNSPSC 27111704
Manufacturer article nr  NK.29LA
Do not close this page. This message will disappear, when the page is fully loaded.