text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 160 i VDE Insulated screwdriver for slotted screws, 0.8 x 4 x 100 mm


Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number
Total length (mm)
Show all lengths
Design Right
Insulated Yes
Antimagnetic No
Isolation protection 1000 V Yes
Packed per 1

Specifications

Total length (mm) 198
Design Right
Insulated Yes
Antimagnetic No
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4.9
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Surface protection blade Chromium-plated
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Wera
Weight per piece (g) 46
Commodity code
Model 160 i
Type Slotted Screwdriver

Description

Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 81857.040.100
EAN 4013288027252
UBB 241124016585
UNSPSC 27111701
Manufacturer article nr  05006115001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.