text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 918 SPZ Screwdriver for Pozidriv screws, PZ 4 x 200 mm


Wera Chiseldriver for fastening, chiselling and loosening seized screws. Single-component Kraftfrom handle for fast and low-fatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number
Blade length (mm)
Show all
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 4
Packed per 1

Specifications

Blade length (mm) 200
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 4
Total length (mm) 317
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Grip design 2-components
Blade diameter (mm) 10
Wrench width (hexagon drive) (mm) 16
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
Blade material Other
Surface protection blade Other
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 295
Commodity code
Model 918 S
Type Pozidriv Screwdriver

Description

Wera Chiseldriver for fastening, chiselling and loosening seized screws. Single-component Kraftfrom handle for fast and low-fatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81651.004.200
EAN 4013288017802
UBB 203124903501
UNSPSC 27111701
Manufacturer article nr  05017056001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.