text.skipToContent text.skipToNavigation

Gedore 306 Ring Slogging Spanner 125mm CrV Steel 480mm


Acc. to DIN 7444, Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35, Special sizes available on request, * not standardised, * not standardised, Acc. to DIN 7444

Article number
Surface protection Chromium-plated
Length (mm) 480
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 125
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 480
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 125
Wrench size small (mm) 125
Single wrench model Yes
Low spark model No
Height of head small (mm) 54
Half moon model No
Head width small (mm) 182
Ratcheting model No
Open model No
Brand Gedore
Weight per piece (g) 9300
Commodity code 8204110000
Model 306
Type Ring Slogging Spanner

Description

Acc. to DIN 7444, Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35, Special sizes available on request, * not standardised, * not standardised, Acc. to DIN 7444

Article numbers

Article number G2151.987.001
EAN 4010886647745
UBB 240120083714
UNSPSC 27111743
Manufacturer article nr  6477480

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.