text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Branchen
Branchen
LKW-, Anhänger- & Busbau
Nahrungsmittel- & Getränkemaschinenbau
Landwirtschaft
Halbleiter & Medizin
Bauen
Petrochemieindustrie
Wind
Andere Branchen
Lösungen
Fabory Logic
RFID
Waagenschrank
Kitten
Pick & Put to Light
Fabory-App
QA/QC & Technik
Labor
3D-Portal
Ausbildung
Digitale Lösungen
Sortiment
Sortiment
Befestigungselemente
C-Teile
Werkzeuge & MRO-Produkte
Führender Norm
DIN-Normen
ISO-Normen
Lubrinox
Partnermarken
Masters in Fasteners
Großes Sortiment
Branchenspezifisch
Kitten für Befestigungselemente
Innovationen
Zu unserem Webshop
Bestellen Sie direkt über unseren Webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Sockets
All categories
Automobil & Flotte
Bearbeitung
Befestigungselemente
Chemikalien und Klebebänder
Elektrobedarf
Elektrowerkzeuge
Handwerkzeuge
Hausmeisterraum & Waschraum
Hydraulik, Pneumatik & Klempnerei
Luftdruckwerkzeuge
Materialtransport und Lagerung
Piping (ferrous & nen-ferrous)
Schleifmittel
Schweiß-, Löt- und Gasanlagen
Sicherheitsprodukte
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Impact sockets & accessories
Sockets
7Q610891
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Impact Socket 15mm Hex 8.4mm Depth 1/2" Drive 38mm
Add to catalogue
Previous
Next
Article number
7Q610891
Surface protection
Other
Wrench width (mm)
15
Length (m)
38
Isolation protection 1000 V
No
Connection size
1/2 inch
Double hex insert
Yes
With joint
No
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Surface protection
Other
Wrench width (mm)
15
Length (m)
38
Isolation protection 1000 V
No
Connection size
1/2 inch
Double hex insert
Yes
With joint
No
Wrench depth (mm)
8.4
For impact screwdriver
Yes
Brand
Facom
Commodity code
82042000
Type
Impact Socket
Download as PDF
Print
Article numbers
Article number
7Q610891
EAN
3662424012570
UBB
500638201094
UNSPSC
27111704
Manufacturer article nr
NSD.15B
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering